Beli trusco diamond file di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Diamond Needle File
    Mulai

    Rp739.900

    TRUSCO Diamond Needle File
    Deskripsi:
    It is the highest quality diamond file using the metal of Switzerland Barrobes company. Ideal for grinding/polishing of hard objects.
    atribut:
    • Blade Length (mm): 70
    • Weight (g): 7
    • Overall Length (mm): 140
    • Purpose of Use: Optimum for grinding and polishing of hardened material. Small diameter hole, chamfer, grinding, core polishing and finish polishing, etc.
  2. TRUSCO Diamond Mini File
    Mulai

    Rp679.900

    TRUSCO Diamond Mini File
    Deskripsi:
    It is the highest quality diamond using the metal of Switzerland Barrobes. - File file: High dimensional accuracy, moderate none. - Diamond: Custom diamond is excellent in abrasion resistance and grinding power. - Coating: Since it is homogeneous, it has strong holding power and is difficult to remove.- Use: Ideal for grinding / polishing of hard materials, small Diameter holes · chamfering · grinding · core polishing · finish polishing etc., especially for detailed work- Material: Tool steel (about HRC 45), diamond abrasive grain, nickel (electrodeposited bond), chromium (coating)
    atribut:
    • Total Length (mm): 140
    • Blade Length (mm): 40
    • Compatible Material: Ironworker
  3. TRUSCO Diamond Hand Polisher
    Mulai

    Rp239.900

    TRUSCO Diamond Hand Polisher
    Deskripsi:
    -There is no directionality. Can polish any direction from front to back and left and right.-Any hard material can be polished easily.-Polishing of carbide alloy, hardened steel, ceramics, glass, engraving blade and hardness rubber, etc.-Polishing of hardened material such as reinforced plastics.
    atribut:
    • Grain Size: #270
    • Purpose of Use: Polishing of carbide alloy, hardened steel, ceramics, glass, engraving blade and hardness rubber, etc. Polishing of hardened material such as reinforced plastics.
  4. TRUSCO Diamond File
    Mulai

    Rp1.099.900

    TRUSCO Diamond File
    Deskripsi:
    Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
    atribut:
    • Type: Set
    • Purpose of Use: Optimum for use in burring finish, cutting, modification and rubbing etc.
  5. TRUSCO Diamond File Set
    Mulai

    Rp499.900

    TRUSCO Diamond File Set
    atribut:
    • Blade Length (mm): 110
    • Length (mm): 215
    • Mass (g/set): 300
    • Number of Sets: 5
    • Size: (L / L) 5 Pcs Set 215/110
    • Thickness (mm): 3.5
    • Width (mm): 11
    • Purpose of Use: For grinding of iron, copper, brass, aluminum and plastics, etc.
  6. TRUSCO Diamond File Set
    Mulai

    Rp2.099.900

    TRUSCO Diamond File Set
    Deskripsi:
    Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
    atribut:
    • Purpose of Use: Optimum for burring rough cutting/rigidity processed goods.
  7. monotaro Double-Edged Diamond File (Kikir)
    Mulai

    Rp91.900

    monotaro Double-Edged Diamond File (Kikir)
    Deskripsi:
    Surface diamond coating improves grindability and abrasion resistance. -Wood patterns are easy to fit in hands, slip harder and improve work efficiency.
    atribut:
    • Material: Body: Steel / Surface Diamond Coated Grip: Tree
  8. TRUSCO Dia File Triangle for Precise
    Mulai

    Rp259.900

    TRUSCO Dia File Triangle for Precise
    atribut:
    • Type: 10pcs
    • Handle Shape: Round (phi3.0mm)
    • File Length l (mm): 50
    • Overall Length L (mm): 140
    • Purpose of Use: Optimum for use in burring finish, cutting, modification and rubbing etc.
  9. TRUSCO File For Ironwork Flat
    Mulai

    Rp119.900

    TRUSCO File For Ironwork Flat
    Deskripsi:
    Sharp dressing, excellent durability. The side (one side only) also has a blade engraved. For grinding iron, copper, brass, aluminum, plastic etc.
    atribut:
    • Purpose of Use: For grinding of iron, copper, brass, aluminum and plastics, etc.
  10. monotaro Water Spray Nozzle (Semprotan Air)
    Rating:
    60% of 100
    (6)
    Mulai

    Rp78.900

  11. GOEI Diamond File
    Mulai

    Rp219.900

  12. monotaro Diamond File Set (Kikir Set)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp83.900

    monotaro Diamond File Set (Kikir Set)
    atribut:
    • File Length (mm): 50
    • Grit: 120
    • Length (mm): 140
  13. Tsubosan Kikir Diamond Files S type
    Mulai

    Rp1.499.900

    Tsubosan Kikir Diamond Files S type
    Deskripsi:
    Kikir S-5- Diamond Grip no. #200- 1 set : 5 pcs Hand; Half round; Round; Square ; TriangularUse:Please use it after dropping a little of oil on the workingpoint.Diamond Grids are fixed by Ni-plating process.Especially it's very available for the very high hardenedmaterials modify, i.e. Ceramics, Hard-Metals, hardenedsteel etc..
  14. TEKIRO Kikir Set
    Rating:
    100% of 100
    (4)
    Mulai

    Rp86.900

    TEKIRO Kikir Set
    Deskripsi:
    TEKIRO KIKIR SET 5 1/2" 6 PCS / KIKIR SET / TOOLS / PERKAKASKikir adalah alat perkakas tangan yang berguna untuk pengikisan benda kerja. Kegunaan kikir pada pekerjaan penyayatan untuk meratakan dan menghaluskan suatu bidang, membuat rata dan menyiku antara bidang satu dengan bidang lainnya, membuat rata dan sejajar, membuat bidang-bidang berbentuk dan sebagainya".Jenis jenis kikir serta kegunaanya / fungsinya :1. Kikir gepeng {plat} Kikir ini berguna untuk meratakan membuat bidang sejajar tegak lurus.2. Kikir persegi empat {square} Kikir ini berguna untuk membuat bidang rata agar siku, antara bidang yang satu dengan yang lain.3. Kikir persegi tiga {triangle} Kikir ini berguna untuk meratakan serta menghaluskan bidang yang berbentuk sudut 60 derajat, atau lebih besar (sering di gunakan untuk mengkikir mata gergaji)4. Kikir pisau {knife} Kikir ini berguna untuk menghalus suatu sudut 60 derajat, atau lebih kecil.5. Kikir setengah bulat {half round} Kikir ini berguna untuk, menghaluskan atau meratakan suatu bidang cekung6. Kikir bulat {round} Kikir bulat berguna untuk menghaluskan serta menambah diameter suatu lubang bulat.
  15. TRUSCO Diamond File Set
    Mulai

    Rp1.299.900

    TRUSCO Diamond File Set
    atribut:
    • Set Contents: One each GK-12-HI, -HA, -M, -K, -S
    • Weight (g): 49.7
    • Type: Each one five
    • Purpose of Use: Optimum for burring rough cutting/rigidity processed goods.
  16. MR. HOBBY Mr. Diamond File
    Mulai

    Rp169.900

    MR. HOBBY Mr. Diamond File
    Deskripsi:
    #600 flat type diamond file, which is most suitable for fine polishing surfaces after etching, etc. The blade of the file is finished with a diamond coating, and the cutting performance is improved.
  17. Niigata Seiki (SK) Diamond Files
    Mulai

    Rp149.900

    Niigata Seiki (SK) Diamond Files
    atribut:
    • Compatible Materials: Cemented carbide, hardened steel, ceramic, glass pottery
  18. Tsubosan Diamond File (Diamond Line Circle)
    Mulai

    Rp349.900

    Tsubosan Diamond File (Diamond Line Circle)
    atribut:
    • File Length (mm): 50
    • Overall Length (mm): 170
Daftar Harga trusco diamond file Terbaru January 2026
TRUSCO Diamond Needle FileRp739.900
TRUSCO Diamond FileRp81.900
TRUSCO Diamond Mini FileRp679.900
TRUSCO Diamond Hand PolisherRp239.900
TRUSCO Diamond FileRp1.099.900
TRUSCO Diamond File SetRp499.900
TRUSCO Diamond File SetRp2.099.900
monotaro Double-Edged Diamond File (Kikir)Rp91.900
TRUSCO Dia File Triangle for PreciseRp259.900
TRUSCO File For Ironwork FlatRp119.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)